Order Entry
United States
ContactUsLinkComponent
Avantor® ACE® Silica, HPLC Columns, 3 µm
Avantor® ACE® Silica, HPLC Columns, 3 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Silica, HPLC Columns, 3 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • 76385-392
  • 76385-500
  • 76385-456
  • 76385-460
  • 76385-352
  • 76385-356
  • 76385-358
  • 76385-420
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Endcapped:
  • No
  • No
  • No
  • No
  • No
  • Max. Pressure:
  • 400 bar (5802 psi)
  • 400 bar (5802 psi)
  • 400 bar (5802 psi)
  • 400 bar (5802 psi)
  • 400 bar (5802 psi)
  • pH Range:
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • Surface Area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP Code:
  • L3
  • L3
  • L3
  • L3
  • L3
  • Environmental Certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Guard holders and accessories

Product Information

Frequently Bought Together