Avantor® ACE® HILIC-B, HPLC Columns, 5 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® HILIC-B columns have been designed specifically for HILIC applications and are especially useful for the separation of polar analytes. These columns are part of a suit of three proprietary HILIC columns (HILIC-A, HILIC-B and HILIC-N) developed to enable chromatographers to achieve reproducible and successful HILIC separations using a systematic approach to method development.
- Proprietary aminopropyl basic character HILIC phase
- Compatible with all manufacturers HPLC/UHPLC systems
- Excellent column performance, inertness and robustness
- Simplified and structured approach to successful HILIC separations
Column hardware: Stainless steel.
Ordering information: Available in a range of particle sizes and column dimensions including UHPLC/HPLC rated hardware formats.
Specifications
- Catalog No:
- 76395-802
- Carbon Load:
- 4%
- Endcapped:
- No
- Max. Pressure:
- 1000 bar (14504 psi)
- pH Range:
- 2 - 7
- Surface Area:
- 300 m²/g
- USP Code:
- L8
Specifications
Frequently Bought Together