Order Entry
United States
ContactUsLinkComponent
Avantor® ACE® Excel® C18, HPLC/UHPLC Columns, 1.7 µm
Avantor® ACE® Excel® C18, HPLC/UHPLC Columns, 1.7 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Excel® C18, HPLC/UHPLC Columns, 1.7 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • 76394-434
  • 76394-432
  • 76394-440
  • 76394-418
  • 76394-422
  • 76394-442
  • 76394-424
  • 76394-542
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon Load:
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • 15.5%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. Pressure:
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • pH Range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface Area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP Code:
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • Environmental Certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Frequently Bought Together