Order Entry
United States
ContactUsLinkComponent
Avantor® ACE® C18-PFP, HPLC Columns, Microbore, 2 µm
Avantor® ACE® C18-PFP, HPLC Columns, Microbore, 2 µm
Supplier:  Avantor
Certificates
undefined
Avantor® ACE® C18-PFP, HPLC Columns, Microbore, 2 µm
Supplier:  Avantor

Specifications

  • Catalog No:
  • 76383-478
  • 76383-494
  • Carbon Load:
  • 14.3%
  • 14.3%
  • Endcapped:
  • Yes
  • Yes
  • Max. Pressure:
  • 400 bar (5801.5 psi)
  • 400 bar (5801.5 psi)
  • pH Range:
  • 2 - 8
  • 2 - 8
  • Surface Area:
  • 300 m²/g
  • 300 m²/g
  • USP Code:
  • L1
  • L1

Specifications

Frequently Bought Together