Avantor® Partisphere WAX, HPLC Columns, 5 µm
Catalog # 76398-220
Supplier: Avantor
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:5 µm
- Description:Partisphere® analytical HPLC columns with WCS hardware
- Length:250 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:ISO 14001:2015 (530840 UM15)
- Cat. No.:76398-220
- Phase:WAX
Specifications
About this item
Avantor® Partisphere® was one of the first commercially available spherical silicas and continues to provide reproducible, high efficiency separations.
- Spherical 5 µm porous silica
- Unique void sealing cartridge hardware
- Convenient and easy to use - hand tightened fittings
- Increased column lifetime
- Stainless steel column hardware
Ideal for corn and soy protein analysis.