Exsil C8, HPLC Columns
: Avantor
Exsil HPLC columns are a useful alternative to the classical spherical HPLC silicas.
- Spherical porous silica
- Competitively priced
- High efficiency
Exsil 100, the standard material, is supplied in a range of particle sizes and bonded phases to cover a wide range of applications. Exsil 80 is a higher surface area, complementary range of materials.
- Catalog No:
- 76398-666
- Environmentally Preferable:
- Low Manufacturing Impact
- Carbon Load:
- 6%
- Endcapped:
- Yes
- Surface Area:
- 200 m²/g
- Environmental Certification:
- ISO 14001:2015 (530840 UM15)
Frequently Bought Together