Polygosil C18 60-5, HPLC Columns
Supplier: Avantor
Certificates
About this item
Irregular silica phases for analytical applications.
- pH stability: 2 to 8
Column hardware: Stainless steel.
Specifications
- Catalog No:
- 76402-300
- Environmentally Preferable:
- Low Manufacturing Impact
- Carbon Load:
- 12%
- Endcapped:
- Yes
- Surface Area:
- 350 m²/g
- Environmental Certification:
- ISO 14001:2015 (530840 UM15)
Specifications
Frequently Bought Together