Optic USB Base Station
Catalog # 470323-564
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Interface:USB
- Description:HOBO optic USB base station, operating temperature range 0...50 °C (32...122 °F)
- Cat. No.:470323-564
Specifications
About this item
The Universal Optic USB Base Station and couplers are used to offload data from any HOBO® data logger with an Optic USB interface.
- Offload data from any HOBO® data logger with an Optic USB interface
- Couplers are included
- Cable length 183 cm (6')
- Offloads full 64K logger in 30 seconds
Delivery: Couplers for all compatible data loggers are included with the BASE-U-4. Couplers are included for compatibility with: UA Pendants, U20 water level data loggers, the U22 Water Temp Pro v2, our UTBI TidbiT, U24 Conductivit,y and U23 data loggers.