VeriSpec® ICP Multi-Element Standard 30, RICCA Chemical Company
RCRV010865100N
:
- Matrix:5% HNO₃
- Pack type:Natural LDPE bottle
- Description:VeriSpec® ICP multi-element standard 30
- Size:100 ml
- Cat. No.:RCRV010865100N
- Supplier no.:RV010865-100N
30 component standard.
10 ppm: Ag, Al, As, Ba, Be, Bi, Ca, Cd, Co, Cr, Cs, Cu, Fe, Ga, Hg, In, K, Li, Mg, Mn, Na, Ni, Pb, Rb, Se, Sr, Tl, U, V, Zn.
: Manufactured and Tested in an ISO 17025/ISO 17034 Accredited Facility