HOBO® MX Gateway for Data Loggers
Supplier: ONSET COMPUTER CORPORATION SE
Certificates
About this item
The MX Gateway automatically transmits HOBO MX Bluetooth Low Energy (BLE) logger data to Onset’s cloud-based HOBOlink software.
- View and analyze data in HOBOlink from any HOBO MX BLE data logger connected to the MX Gateway
- Near real-time measurements transmitted to your HOBOlink dashboard
- Alarm notifications (out-of-range sensor, low battery, stopped logger, missing logger)
- Unlimited cloud storage via HOBOlink
- 100-foot line-of-site communication
- Wi-Fi and Ethernet connectivity
The MX Gateway is ideal for obtaining remote access to data from multiple HOBO MX data loggers monitoring indoor environmental conditions in office buildings, residential environments, warehouses, indoor growing facilities, server rooms, museums, and more. The MX Gateway communicates with compatible HOBO MX data loggers through the HOBOmobile app on an iOS or Android mobile device.
Ordering information: Requires Hobolink Data plan (470323-494).
Specifications
- Catalog No:
- 470323-480
- Interface:
- WiFi, Bluetooth, Ethernet
- Weight:
- 4.83 oz.
- W×D×H:
- 1240×1240×287 mm
Specifications
Frequently Bought Together