HOBO® Temperature Data Logger
Temperature data logger, T: –40…+70 °C (–40…+158 °F) Ext., T: 0.04 °C (0.072 °F), T: ±0.25 °C at –40...0 °C (±0.45 at –40...32 °F), ±0.2 °C at 0...70 °C (±0.36 at 32...158 °F)
Catalog # 470323-478
Supplier: ONSET COMPUTER CORPORATION SE
Supplier #: MX2305
Jump to:
Product Details & Documents
The HOBO MX2305 features an internal temperature sensor.
- Convenient wireless setup and download via Bluetooth Low Energy (100-foot range)
- Record a maximum 84650 measurments
- Visual alarms alert you to out-of-range conditions
- Compact, weatherproof housing with built-in mounting
- View current data in real time with Onset’s free HOBOmobile app
- Share downloaded data easily from your mobile device
- Accuracy: ±0.2 °C
Leveraging Bluetooth Low Energy, the logger enables easy, fast set up and data download directly from your mobile device, and provides high-accuracy measurements in harsh outdoor environments.
Specifications
- Resolution:T: 0.04 °C (0.072 °F)
- Description:Temperature data logger
- Accuracy:T: ±0.25 °C at –40...0 °C (±0.45 at –40...32 °F), ±0.2 °C at 0...70 °C (±0.36 at 32...158 °F)
- Range:T: –40…+70 °C (–40…+158 °F) Ext.
- Cat. No.:470323-478
- Data Memory:84650
- Battery Life:2 years
- Recording intervals:1 s - 18 h
- Protection class:NEMA 6 and IP 67
- Response Time:T: without solar shield, 17 min. in air moving 1 m/s; With RS1/M-RSA Solar Radiation Shield, 24 min., in air moving 1 m/s
- Alarm:Visual
- W×D×H:1080×508×224 mm
- Batteries:2/3 AA 3.6 V lithium, user replaceable
- Interface:Bluetooth
- Weight:2.66 oz.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



