Order Entry
United States
Orders LinkContactUsLinkComponent
HOBO® Two External Temperature

HOBO® Two External Temperature

Two external temperature, T: –40…+100 °C (–40…+212 °F), T: 0.04 °C (0.072 °F), T: ±0.45 °F (158...212 °F)
Catalog # 470323-474
Supplier #:  MX2303
HOBO® Two External Temperature
Catalog # 470323-474
HOBO® Two External Temperature
HOBO® Two External Temperature

Two external temperature, T: –40…+100 °C (–40…+212 °F), T: 0.04 °C (0.072 °F), T: ±0.45 °F (158...212 °F)

Price
$263.00
Log in for availability
Each
Product Details & Documents

The HOBO MX2303 features two 2 m external temperature sensors.

  • Convenient wireless setup and download via Bluetooth Low Energy (100-foot range)
  • Record a maximum 84650 measurments
  • Visual alarms alert you to out-of-range conditions
  • Compact, weatherproof housing with built-in mounting
  • View current data in real time with Onset’s free HOBOmobile app
  • Share downloaded data easily from your mobile device

Leveraging Bluetooth Low Energy, the logger enables easy, fast set up and data download directly from your mobile device and provides high-accuracy measurements in harsh outdoor environments.

Specifications
  • Resolution:
    T: 0.04 °C (0.072 °F)
  • Description:
    Two external temperature
  • Accuracy:
    T: ±0.45 °F (158...212 °F)
  • Range:
    T: –40…+100 °C (–40…+212 °F)
  • Cat. No.:
    470323-474
  • Data Memory:
    84650
  • Battery Life:
    2 years
  • Recording intervals:
    1 s - 18 h
  • Protection class:
    NEMA 6 and IP 67
  • Response Time:
    T: without solar shield, 3 min. in air moving 1 m/s; With RS1/M-RSA Solar Radiation Shield, 7 min., in air moving 1 m/s
  • Alarm:
    Visual
  • W×D×H:
    1080×508×224 mm
  • Batteries:
    2/3 AA 3.6 V lithium, user replaceable
  • Interface:
    Bluetooth
  • Weight:
    2.66 oz.