HOBO® External Temperature/RH Data Logger
Catalog # 470323-472
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Resolution:T: 0.024 °C at 25 °C (0.04 °F at 77 °F)
RH: 0.01% - Data Memory:63488
- Interface:Bluetooth
- Protection class:NEMA 6 and IP 67
- Description:External temperature/RH data logger
- Battery Life:2 year
- Alarm:Visual
- Batteries:2/3 AA 3.6 V lithium, user replaceable
- Recording intervals:1 s - 18 h
- Weight:2.66 oz.
- W×D×H:1080×508×224 mm
- Cat. No.:470323-472
- Accuracy:T: ±0.45 °F (–40...+32°F), ±0.36 °F (32...158 °F), ±0.45 °F (158...212 °F)
RH: ±2.5% (10 - 90%), ±3.5% (25 °C, 77 °F), below 10% RH and above 90% RH ±5% - Range:T: –40…+70 °C (–40…+158 °F) Ext.
RH: 0 - 100% below –20 °C (–4 °F) or above 95% RH may temporarily increase the maximum RH sensor error by an additional 1%
Specifications
About this item
The HOBO MX2302 features external temperature and relative humidity sensors on a 2 m cable.
- Convenient wireless setup and download via Bluetooth Low Energy (100-foot range)
- Record a maximum 84650 measurments
- Visual alarms alert you to out-of-range conditions
- Compact, weatherproof housing with built-in mounting
- View current data in real time with Onset’s free HOBOmobile app
- Share downloaded data easily from your mobile device
Leveraging Bluetooth Low Energy, the logger enables easy, fast set up and data download directly from your mobile device and provides high-accuracy measurements in harsh outdoor environments.