Order Entry
United States
ContactUsLinkComponent
HOBO® Temperature/RH Data Logger
HOBO® Temperature/RH Data Logger
Catalog # 470323-470
undefined
HOBO® Temperature/RH Data Logger
Catalog # 470323-470
Supplier Number:  MX2301A

Specifications

  • Resolution:
    T: 0.024 °C at 25 °C (0.04 °F at 77 °F)
    RH: 0.01%
  • Data Memory:
    63488
  • Interface:
    Bluetooth
  • Protection class:
    NEMA 6 and IP 67
  • Description:
    Temperature and RH logger
  • Battery Life:
    2 years
  • Alarm:
    Visual
  • Batteries:
    2/3 AA 3.6 V lithium, user replaceable
  • Recording intervals:
    1 s - 18 h
  • Response Time:
    T: without solar shield, 17 min. in air moving 1 m/s; With RS1/M-RSA Solar Radiation Shield, 24 min., in air moving 1 m/s
  • Weight:
    2.66 oz.
  • W×D×H:
    1080×508×224 mm
  • Cat. No.:
    470323-470
  • Accuracy:
    T: ±0.25 °C at –40...0 °C (±0.45 at –40...32 °F), ±0.2 °C at 0...70 °C (±0.36 at 32...158 °F)
    RH: ±2.5% (10 - 90%), ±3.5% (25 °C, 77 °F), below 10% RH and above 90% RH ±5%)
  • Range:
    T: –40…+70 °C (–40…+158 °F) Ext.
    RH: 0 - 100% below –20 °C (–4 °F) or above 95% RH may temporarily increase the maximum RH sensor error by an additional 1%

Specifications

About this item

The HOBO MX2301 is a weatherproof data logger with built-in temperature and relative humidity sensors.

  • Convenient wireless setup and download via Bluetooth Low Energy (100-foot range)
  • Record a maximum 84650 measurments
  • Visual alarms alert you to out-of-range conditions
  • Compact, weatherproof housing with built-in mounting
  • View current data in real time with Onset’s free HOBOmobile app
  • Share downloaded data easily from your mobile device

Leveraging Bluetooth Low Energy, the logger enables easy, fast set up and data download directly from your mobile device and provides high-accuracy measurements in harsh outdoor environments.