HOBO® Bluetooth Low Energy Carbon Dioxide/Temp/RH Data Logger
470323-468
- Resolution:T: 0.04 °F
RH: 0.01% - Data Memory:84650
- Interface:Bluetooth
- Protection class:IP 50
- Description:Carbon Dioxide logger
- Battery Life:6 Months
- Alarm:Visual/audible alarms
- Batteries:4 AA 1.5 V batteries (user replaceable)
- Display:LCD
- Recording intervals:1 s - 18 h
- Response Time:T: 12 min. to 90% in airflow of 1 m/s (2.2 mph)
RH: 1 min. to 90% in airflow of 1 m/s (2.2 mph)
CO₂: 1 min. to 90% in airflow of 1 m/s (2.2 mph) - Weight:9.43 oz.
- W×D×H:762×1295×478 mm
- Cat. No.:470323-468
- Accuracy:T: ±0.38 °F from 32...122 °F
RH: ±2% (20 - 80%)
CO₂: ±50 ppm ±5% of reading at 25 °C (77 °F), less than 90% RH non-condensing and 1013 mbar - Range:T: 32...122°F
RH: 1 - 90%
CO₂: 0 - 5000 ppm
Onset’s HOBO MX1102 CO₂ logger makes it more convenient than ever to measure and record CO₂ in buildings and other non-condensing environments.
- Wireless communication via Bluetooth Low Energy (BLE) Technology
- Six month battery life at 5-minute CO₂ logging rate
- Easy to deploy and offload using free HOBOmobile App
- Visual and audible high & low alarm thresholds
- Self-calibrating NDIR CO₂ sensor technology ensures optimal accuracy and lower maintenance costs
It measures CO₂ from 0 to 5000 parts per million (ppm) – and the free HOBOmobile app allows you to access data right from your mobile phone or tablet within a 100-foot range.