HOBO Pendant® MX Water Temperature Data Logger
Catalog # 470323-382
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Resolution:T: 0.04 °C (0.072 °F)
- Data Memory:96000
- Interface:Bluetooth
- Protection class:IP 68
- Description:Water temperature data logger
- Battery Life:1 - 2 years (depending upon usage)
- Alarm:LED alarm notifies you when temperature exceeds set threshold
- Batteries:CR2032 3 V lithium, user-replaceable
- Recording intervals:1 s - 18 h
- Response Time:17 minutes typical to 90% in air moving 1 m/s, unmounted; 7 minutes typical to 90% in stirred water, unmounted
- Weight:0.45 oz.
- W×D×H:335×564×180 mm
- Cat. No.:470323-382
- Accuracy:T: ±0.5 °C (–20...70 °C) (–4...158 °F)
- Range:T: –20…+70 °C (–4…+158 °F) in air;
–20…+50 °C (–4…+122 °F) in water
Specifications
About this item
The HOBO MX2201 waterproof temperature logger leverages the power of Bluetooth Low Energy (BLE) to deliver accurate temperature measurements straight to your iOS or Android mobile device.
- Large memory stores 96000 measurements
- Waterproof to 30 meters (100 feet)
- User-replaceable battery
- Mounting tabs for fast, easy deployment
- LED alarm notifies you when temperature exceeds set threshold
- Works with Onset’s free HOBOmobile app
Designed for durability, this compact waterproof logger is ideal for measuring temperature in streams, lakes, oceans, and soil environments. Data collection in the field has never been easier!