HOBO® U-Shuttle Data Transporter
Catalog # 470323-758
Supplier: Avantor
Specifications
- Data Memory:Enough for 504 readouts of 8000 loggers, 63 readouts of 64000 loggers, or 7 readouts of 512000 loggers
- Interface:USB
- Description:U-Shuttle data transporter
- Environmentally Preferable:
- Battery Life:One year or at least 50 complete memory fills, typical use
- Batteries:2 AA alkaline batteries and 1 CR1225 lithium battery (3 V) (clock backup)
- Weight:5.4 oz.
- W×D×H:1100×690×270 mm
- Cat. No.:470323-758
- Accuracy:Time: ±1 minute per month at 25 °C (77 °F)
Specifications
About this item
Conveniently offload data in the field with the HOBO U-shuttle data transporter. This allows users to easily relaunch HOBO U-series data loggers and HOBO weather stations (H21-001) and micro stations (H21-002 only), and HOBO energy logger systems. View readings on a 2×16 character display for selected data loggers, and access logger status for all loggers. An optic USB base station is required for use with optic USB data loggers. NOTE: HOBOware Pro software required.
- Fast and easy data retrieval
Ordering information: For more information on required HOBOware software (not included), contact your Avantor representative.