Order Entry
United States
ContactUsLinkComponent
HOBO® Pendant® G Data Logger
HOBO® Pendant® G Data Logger
Catalog # 470323-432
undefined
HOBO® Pendant® G Data Logger
Catalog # 470323-432
Supplier Number:  UA-004-64

Specifications

  • Resolution:
    0.025 g; 0.245 m/s² (0.8 ft/s²)
  • Data Memory:
    64K bytes (approximately 21.8K combined x-, y-, and z-axis readings or events)
  • Interface:
    USB
  • Protection class:
    IP 68
  • Description:
    Pendant G
  • Battery Life:
    In normal mode: 1 year
    In Fast mode: 7 days logging at 0.01 s
  • Batteries:
    CR2032
  • Recording intervals:
    Normal mode: 1 s - 18 h
    Fast mode: 0.01 s - 0.99 s
  • Weight:
    0.6 oz.
  • W×D×H:
    580×330×230 mm
  • Cat. No.:
    470323-432
  • Accuracy:
    ±0.075 g, 0.735 m/s² (2.41 ft/s²) at 25 °C (77 °F), ± 0.105 g, 1.03 m/s² (3.38 ft/s²) at –20...70 °C (–4...158 °F)
  • Range:
    ±3 g; 29.4 m/s² (96.5 ft/s²)

Specifications

About this item

This HOBO® Pendant® G data logger designed for use in a wide range of experiments, demonstrations, and field studies.

  • Low-cost acceleration and tilt measurement
  • Waterproof housing for wet or underwater use up to 30 m
  • Data readout in less than 30 seconds via fast optic USB interface

This measures acceleration and angular displacement in 1, 2, or 3 axes. The logger measures dynamic acceleration resulting from motion, shock, or vibration. In addition, the logger detects static acceleration of gravity in order to measure tilt, activity, and inclination.