Order Entry
United States
ContactUsLinkComponent
HOBO® Pendant® Temperature/Alarm Data Loggers
HOBO® Pendant® Temperature/Alarm Data Loggers
Catalog # 470323-426
HOBO® Pendant® Temperature/Alarm Data Loggers
Catalog # 470323-426
Supplier Number:  UA-001-64

Specifications

  • Resolution:
    T: 0.25 °F at 77 °F
  • Data Memory:
    64K bytes
  • Interface:
    USB
  • Protection class:
    IP 68
  • Description:
    Pendant temperature/alarm 64K
  • Battery Life:
    1 year
  • Alarm:
    High and low alarms can be configured for total amount of contiguous or non-contiguous time outside of user-defined limits between –20...+70°C (–4...158°F)
  • Response Time:
    Airflow of 2 m/s (4.4 mph): 10 min., typical to 90%
    Water: 5 min., typical to 90%
  • Weight:
    0.53 oz.
  • W×D×H:
    580×330×230 mm
  • Cat. No.:
    470323-426
  • Accuracy:
    ±0.53 °C at 0...50°C (±0.95 °F at 32...122 °F)
  • Range:
    T: –4...+158 °F

Specifications

About this item

This value-priced HOBO Pendant® temperature/alarm data logger is both miniature and waterproof, making it a sensible monitoring solution for specific temperature monitoring applications.

  • 8K model stores 6500 readings
  • 64K model stores of 52000 readings
  • Low-cost temperature with alarm indication
  • Waterproof housing for wet or underwater use up to 30 m
  • Data readout in less than 30 seconds via fast optic USB interface

This logger has one channel and is recommended for short-term shipping or long-term monitoring. This data logger features a visible LED light indicator, which warns users when preset parameters have been exceeded.