Order Entry
United States
ContactUsLinkComponent
Double-Sided Magnetic Whiteboard, 30W×40" H, Luxor
Double-Sided Magnetic Whiteboard, 30W×40" H, Luxor
  76203-792
 :  Luxor
undefined
Double-Sided Magnetic Whiteboard, 30W×40" H, Luxor
  76203-792
 :  Luxor
 :  MB3040WW

 

  • Description:
    Dry erase whiteboard
  • Dimensions:
    Overall: 36W×21D×68"H;
    Board: 30W×39.5"H
  • Cat. No.:
    76203-792

 

 

Built for brainstorming, teaching or organizing ideas and information, a Luxor magnetic dry erase board doubles the writing space and delivers the durable mobility needed for dynamic workspaces.

  • Space-saving vertical orientation
  • Easily flip the reversible board for twice the writing area
  • Painted steel surface resists ghosting and provides excellent erasability
  • Magnetic surfaces allow users to display papers or posters
  • Aluminum frame(1") gives professional and clean appearance
  • Great mobility with four casters, two with locking brakes
  • Full-length marker/eraser tray provides ample room for board materials

A slender-yet-sturdy steel frame provides a professional appearance and rolling casters make it easy move around a room. To flip the board, simply loosen the side knobs and disengage the spring-loaded locking clip. Need to display charts, papers or photos, use the magnetic surface as a bulletin board. Look no further for a high-quality, affordable mobile marker board.