16 - Tablet or Chromebook Open Charging Cart, Luxor
Catalog # 76203-852
Supplier: Luxor
Specifications
- Description:Charging cart
- Overall Dimensions:Overall: 27W×14.75D×30"H;
Divider slots: 1.35W×8D×10.43"H;
Cord length: 10' - Cat. No.:76203-852
Specifications
About this item
The rolling charging station stores devices while keeping them fully charged and readily available.
- Convenient grab-and-go access for 16 tablets or Chromebooks
- Sloped shelves include padding to safely stow devices
- Steel frame
- Keeps charging cords organized with two cord clips per cable
- Easily mobile with four casters and two locking brakes
- Includes 16-outlet UL and cUL Listed 125 V/15 A power strip with 450 joules surge protection
Quickly access your tablets and Chromebooks with the Luxor 16-capacity open charging cart. Charging cables are neatly organized with cord clips and the steel frame provides a strong, modern appearance. This cart is ideal for any fast-paced environment that needs tablets or Chromebooks easily accessible, charged and ready for immediate use.