Wall-Mounted Magnetic Whiteboard , 48W×48" H, Luxor
Catalog # 76203-814
Supplier: Luxor
Specifications
- Description:Dry erase whiteboard
- Dimensions:Board: 48W×48"H;
Tray: 35.5W×2"D - Cat. No.:76203-814
Specifications
About this item
Built for brainstorming, teaching or organizing ideas and information, a Luxor magnetic dry erase board doubles the writing space needed for dynamic workspaces.
- Economically priced without compromising quality
- Painted steel surface resists ghosting and provides excellent erasability
- Aluminum frame(1") gives board a durable, sleek look
- Magnetic surface operates as a bulletin board for additional communication
- Deep aluminum marker/eraser tray(2") provides ample storage
- Includes mounting brackets and hardware
More than a surface for brainstorming, teaching and illustrating ideas, wall-mounted dry erase boards become a focal point of any room. That's why Luxor wall-mounted magnetic whiteboards offer superior performance in a modern style at an affordable price. This square whiteboard has a high-quality, ghosting-resistant painted steel surface for bright visibility, high durability, and can also be used as a magnetic bulletin board. The slim aluminum frame and marker/eraser tray offer lightweight durability designed to last for use after use, year after year.