Order Entry
United States
ContactUsLinkComponent
Wall-Mounted Magnetic Whiteboard, 36W×24" H, Luxor
Wall-Mounted Magnetic Whiteboard, 36W×24" H, Luxor
Catalog # 76203-810
Supplier:  Luxor
undefined
Wall-Mounted Magnetic Whiteboard, 36W×24" H, Luxor
Catalog # 76203-810
Supplier:  Luxor
Supplier Number:  WB3624W

Specifications

  • Description:
    Dry erase whiteboard
  • Dimensions:
    Board: 36W×24"H;
    Tray: 35.5W×2"D
  • Cat. No.:
    76203-810

Specifications

About this item

Built for brainstorming, teaching or organizing ideas and information, a Luxor magnetic dry erase board doubles the writing space needed for dynamic workspaces.

  • Economically priced without compromising quality
  • Painted steel surface resists ghosting and provides excellent erasability
  • Aluminum frame(1") gives board a durable, sleek look
  • Magnetic surface operates as a bulletin board for additional communication
  • Deep aluminum marker/eraser tray(2") provides ample storage
  • Includes mounting brackets and hardware

More than a surface for brainstorming, teaching and illustrating ideas, wall-mounted dry erase boards become a focal point of any room. That's why Luxor wall-mounted magnetic whiteboards offer superior performance in a modern style at an affordable price. The high-quality, ghosting-resistant painted steel surface provides bright visibility and high durability, and can be used as a magnetic bulletin board. The slim aluminum frame and marker/eraser tray offer lightweight durability designed to last for use after use, year after year.