Order Entry
United States
ContactUsLinkComponent
Double-Sided Magnetic Whiteboard, 72W×40" H, Luxor
Double-Sided Magnetic Whiteboard, 72W×40" H, Luxor
Catalog # 76203-802
Supplier:  Luxor
undefined
Double-Sided Magnetic Whiteboard, 72W×40" H, Luxor
Catalog # 76203-802
Supplier:  Luxor
Supplier Number:  MB7240WW

Specifications

  • Description:
    Dry erase whiteboard
  • Dimensions:
    Overall: 74.5W×23D×69"H;
    Board: 72W×40"H
  • Cat. No.:
    76203-802

Specifications

About this item

Built for brainstorming, teaching or organizing ideas and information, a Luxor magnetic dry erase board doubles the writing space and delivers the durable mobility needed for dynamic workspaces.

  • Economically priced without compromising quality
  • Easily flip the reversible board for twice the writing area
  • Painted steel surface resists ghosting and provides excellent erasability
  • Magnetic surfaces allow users to display papers or posters
  • Aluminum frame(1") gives professional and clean appearance
  • Great mobility with four casters, two with locking brakes
  • Full-length marker/eraser tray provides ample room for board materials

A slender-yet-sturdy steel frame provides a professional appearance and rolling casters make it easy move around a room. To flip the board, simply loosen the side knobs and disengage the spring-loaded locking clip. Need to display charts, papers or photos, use the magnetic surface as a bulletin board. Look no further for a high-quality, affordable mobile marker board.