Drum Plug Socket for Round and Hex Head, 2", Spark Resistant, Labelmaster
Catalog # 103258-074
Supplier: Label Master
Specifications
- Material:Bronze
- Cat. No.:103258-074
- Weight:1 lb.
- Supplier no.:KSOK200
Specifications
About this item
Get the proper fit using 2" Drum Plug Sockets.
- Bronze, spark-resistant sockets
- May be used on round head and hex head plugs
- Fits ⅜" drives on a manual ratchet or manual torque wrench
Be sure to follow the closing instructions for sealing containers in order to be in compliance with UN torque requirements.