Torque Wrench, Dial/Lock, ³/₈" Drive Size, Labelmaster
Catalog # 103258-080
Supplier: Label Master
Specifications
- Length:12"
- Material:Steel
- Cat. No.:103258-080
- Weight:1.25 lbs.
- Supplier no.:KTORA545
- Torque:5 - 45 ft.lbs.
Specifications
About this item
Always have the proper tool for the job with Torque Wrenches. Use these 12" adjustable wrenches with ⅜" drive size and 5 to 45 ft./lb. torque range to comply with UN packaging requirements.
- Soft-feel handle
- Scale lens
- Resists common chemicals
- Molded storage box included
Wrenches meet or exceed ANSI B107.14M and are accurate to ±3% over the entire torque range. To use them, turn the handle to the correct dial reading and turn the lock at the end of the handle to prevent accidental adjustment while the tool is in use. The wrench will make a distinct clicker sound when it has reached the preset torque.
Certifications: Certified to satisfy ISO 9000 requirements.