Torque Wrench, Dial/Lock, ¹/₂" Drive Size, Labelmaster
Catalog # 103258-082
Supplier: Label Master
Specifications
- Length:17"
- Material:Steel
- Cat. No.:103258-082
- Weight:2.25 lbs.
- Supplier no.:KTORA30150
- Torque:30 - 150 ft.lbs.
Specifications
About this item
Always have the proper tool for the job with Torque Wrenches. Use these 17" adjustable wrenches with 0.5" drive size and 30 to 150 ft./lb. torque range to comply with UN packaging requirements.
- Distinct clicker sound indicates the preset torque
- Soft-feel handle
- Scale lens
- Resists common chemicals
These wrenches meet or exceed ANSI B107.14M and are accurate to ±3% over the entire torque range. To use them, turn the handle to the correct dial reading and turn the lock at the end of the handle to prevent accidental adjustment while the tool is in use. A molded storage box is included.
Certifications: Certified to satisfy ISO 9000 requirements.