American Flag Labels, Labelmaster
101377-768
- Description:American flag labels
- Dimensions:63.5×101.6 mm (2.5×4")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101377-768
- Supplier no.:USA25
Put pride on display with American flag labels.
- Ideal for placing on folders, letters, or even on shirts
- Printed on heavyweight coated paper
- Red, white, and blue