International Labels 'Explosive Class 1.4', Labelmaster
Catalog # 101376-352
Supplier: Label Master
Specifications
- Description:International preprinted labels
- Dimensions:100×100 mm (3.94×3.94")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101376-352
- Packaging:On roll
- Core size:3"
- Legend:Explosive 1.4 S
- Supplier no.:LEX50
Specifications
About this item
Help stay in compliance with standards set by the DOT with International E×plosive Class 1.4 labels, revised to meet the design requirements of 49 CFR 172.407.
- Printed with light-fast inks for fade resistance
- Adhesives formulated for use in various climates and environments
- Strong holds on corrugated boxes
- Once affixed, labels won't fade or fall off
- Outstanding chemical and abrasion resistance
These labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations.