DOT Labels 'Explosive Class 1.3 C', Labelmaster
Preprinted dot labels, Permanent vinyl, Explosive 1.3 C, 3", 100×100 mm (3.94×3.94"), 11.2 mil., On roll
Catalog # 101377-992
Marketsource
Supplier: Label Master
: SLEXP13C
DOT Labels 'Explosive Class 1.3 C', Labelmaster
Catalog # 101377-992
Supplier: Label Master
Marketsource
Jump to:
Product Details & Documents
Help stay in compliance with standards set by the DOT with Explosive Class 1.3 C labels, revised to meet the design requirements of 49 CFR 172.407.
- Printed with light-fast inks for fade resistance
- Adhesives formulated for use in various climates and environments
- Strong holds on corrugated boxes
- Once affixed, labels won't fade or fall off
- Outstanding chemcial and abrasion resistance
These labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations. Constructed of rugged 3.4 mil flexible vinyl, they feature strong adhesion to painted, steel, fiber, and plastic surfaces. They will pass the 90-day IMO seawater immersion test.
Specifications
- Description:Preprinted dot labels
- Dimensions:100×100 mm (3.94×3.94")
- Material:Permanent vinyl
- Thickness:11.2 mil.
- Packaging:On roll
- Core size:3"
- Legend:Explosive 1.3 C



