Special Waste Labels, Labelmaster
Special waste labels, PVC-free film, Special Waste, 152.4×152.4 mm (6×6"), 7.1 mil.
Catalog # 101376-798
Marketsource
Supplier: Label Master
Supplier #: PWMV
Jump to:
Product Details & Documents
Avoid potential regulatory violations when shipping solid waste by using Special Waste labels.
- Constructed of rugged, flexible PVC-free vinyl
- Automotive-grade ink
- Specially formulated adhesives for use in various climates and environments
Ruled lines allow users to fill in the information necessary for marking a container for transport in compliance with the DOT and EPA regulations. These include all the information necessary for marking a container of special waste.
Specifications
- Description:Special waste labels
- Dimensions:152.4×152.4 mm (6×6")
- Material:PVC-free film
- Thickness:7.1 mil.
- Legend:Special Waste



