Labels 'Hold for Inspection', Labelmaster
101376-588
- Description:Preprinted labels
- Dimensions:38.1×50.8 mm (1.5×2")
- Material:Fluorescent red paper
- Thickness:7.1 mil.
- Cat. No.:101376-588
- Packaging:On roll
- Core size:3"
- Legend:Hold For Inspection; By__; Date__; Reason:
- Supplier no.:BT320
Alert warehouse personnel to important information with Hold For Inspection labels.
- Printed on paper
- Strong adhesion to corrugated boxes
Featuring attention-commanding bright fluorescent red ink, these labels are ideal for inventory control and can be used to expedite shipping, production, and office work. Ample space is provided for personnel to sign off, mark the date, and list their reasoning.