Accepted Labels, Labelmaster
101376-566
- Description:Inspection labels
- Dimensions:38.1×50.8 mm (1.5×2")
- Material:Fluorescent green paper
- Thickness:7.1 mil.
- Cat. No.:101376-566
- Core size:3"
- Legend:Accepted; Date__; By__
- Supplier no.:BT302
Alert warehouse personnel to important information with Accepted labels.
- Attention-commanding bright fluorescent green ink
- Ideal for inventory control
- Can be used to expedite shipping, production, and office work
- Printed on paper
- Strong adhesion to corrugated boxes
Ample space is provided on this label for personnel to sign off and include the date.