Air Labels 'Magnetized Material UN2807', Labelmaster
Catalog # 101377-566
Supplier: Label Master
Specifications
- Description:Preprinted air labels
- Dimensions:115.1×115.1 mm (4.53×4.53")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101377-566
- Packaging:On roll
- Core size:3"
- Legend:Magnetized Material UN2807
- Supplier no.:LSN19
Specifications
About this item
Ensure handling instructions are communicated with UN2807 Magnetized Material Air labels.
- Printed on paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
- Helps maintain regulatory compliance
These labels provide a quick reference for shipping personnel and meet the requirements in International Air Transport and ICAO for marking magnetized materials.