Rush Aircraft On Ground (AOG) Labels, Labelmaster
101377-166
- Description:Shipping labels
- Dimensions:120.7×73.2 mm (4.75×2.88")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101377-166
- Legend:Rush Aircrat On Ground
- Supplier no.:GA100
Ensure handling instructions are communicated with Rush Aircraft On Ground (AOG) labels.
- Printed on paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
Helps keep facilities in regulatory compliance.