Labels 'Keep Upright', Labelmaster
Catalog # 101376-160
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:101.6×69.9 mm (4×2.75")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101376-160
- Packaging:On roll
- Legend:Keep Upright; Do Not Drop; Handle With Care
- Supplier no.:L345
Specifications
About this item
Ensure handling instructions are communicated with Keep Upright labels.
- Printed on paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
- Helps maintain regulatory compliance
These labels provide a quick reference for shipping personnel and comply with the requirements in International Air Transport, ICAO, and DOT for marking the package orientation.