Labels 'Top Load Only', Labelmaster
101378-302
- Description:Preprinted labels
- Dimensions:101.6×152.4 mm (4×6")
- Material:Fluorescent red paper
- Thickness:7.1 mil.
- Cat. No.:101378-302
- Packaging:On roll
- Core size:3"
- Legend:Top Load Only
- Supplier no.:BLT63
Ensure the safety of shipping pallets with Top Load Only labels.
- Bold lettering
- Bright fluorescent red ink
- Made of paper
- Features permanent adhesive for excellent adhesion to cardboard bo×es
These high-visibility ColorBrite™ labels command attention and help increase handler safety. They are ideal for alerting shipping and receiving personnel of special handling instructions.