Labels 'Do Not x-Ray', Labelmaster
101377-860
- Description:Preprinted labels
- Dimensions:101.6×101.6 mm (4×4")
- Material:Fluorescent chartreuse paper
- Thickness:7.1 mil.
- Cat. No.:101377-860
- Packaging:On roll
- Core size:3"
- Legend:Do Not X-Ray
- Supplier no.:BLT29
Ensure the safety of shipping pallets with Do Not X-Ray labels.
- Bold lettering
- Bright fluorescent chartreuse ink
- Made of paper
- Feature permanent adhesive for excelleting adhesion to cardboard bo×es
These high-visibility ColorBrite™ labels command attention and help increase handler safety. They are ideal for alerting shipping and receiving personnel of special handling instructions.