Labels 'Caution Heavy', Labelmaster
101377-738
- Description:Preprinted labels
- Dimensions:76.2×76.2 mm (3×3")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101377-738
- Packaging:On roll
- Core size:3"
- Legend:Caution Heavy
- Supplier no.:BLT203
Ensure the safety of shipping pallets with Caution Heavy labels.
- Made of paper
- Permanent adhesive for excellent adhesion to cardboard bo×es
- Bold lettering
- Fluorescent yellow ink
These high-visibility ColorBrite™ labels command attention and help increase handler safety. They are ideal for alerting shipping and receiving personnel of special handling instructions.