Labels 'Protect From Freezing', Labelmaster
Catalog # 101376-632
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:50.8×101.6 mm (2×4")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101376-632
- Packaging:On roll
- Legend:Protect From Freezing
- Supplier no.:L105
Specifications
About this item
Protect From Freezing labels are great for calling out additional special handling instructions for temperature-sensitive packages.
Providing strong adhesion to corrugated boxes, this paper label alerts shipping and receiving personnel to special handling instructions.