Combustible Liquid Labels, Labelmaster
Catalog # 101377-718
Supplier: Label Master
Specifications
- Description:Combustible liquid labels
- Dimensions:101.6×101.6 mm (4×4")
- Material:Permanent vinyl
- Thickness:11.2 mil.
- Cat. No.:101377-718
- Legend:Combustible Liquid
- Supplier no.:HSLC4R
Specifications
About this item
Ensure shipping handlers' safety with Combustible Liquid labels.
- Made of flexible, weather-resistant PVC-free vinyl
- Features automotive-grade ink pigments
- Specially formulated adhesives
These labels serve as a cautionary warning for materials that meet the definition of combustible in 49 CFR. They are discretionary for packaging less than 119 gallons.