Shoulder Labels, Labelmaster
Catalog # 101378-070
Supplier: Label Master
Specifications
- Description:Shoulder labels
- Dimensions:50.8×133.4 mm (2×5.25")
- Material:Permanent vinyl
- Thickness:11.2 mil.
- Cat. No.:101378-070
- Legend:Carbon Dioxide UN1013
- Supplier no.:HDT38
Specifications
About this item
These Shoulder labels are designed specifically for easy application to the tops of cylinders.
- Automotive-grade ink pigments
- Pre-printed with UN1013 Carbon Dioxide on exterior-grade, flexible vinyl
- Withstands rough handling, extreme temperatures, UV exposure, moisture, scraping, and abrasion
These non-flammable gas UN1013 labels meet the DOT requirements in 49 CFR and the Compressed Gas Association's C-7 pamphlet.