Labels 'Toxic Gas', Labelmaster
Catalog # 101376-374
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:100×100 mm (3.94×3.94")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101376-374
- Packaging:On roll
- Core size:3"
- Legend:Toxic Gas
- Supplier no.:HML25
Specifications
About this item
Take the guessing out of shipping label solutions with Worded Toxic Gas labels, revised to meet the design requirements of 49 CFR 172.407.
- Printed with light-fast inks for fade resistance
- Adhesives are formulated for use in various climates and environments
- Once affixed, labels won't fade or fall off
- Outstanding chemical and abrasion resistance
- White and black
In addition to complying with directives set by the DOT, these labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations.