Spontaneously Combustible Labels, Labelmaster
Catalog # 101376-370
Supplier: Label Master
Specifications
- Description:Warning labels
- Dimensions:101.6×101.6 mm (4×4")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101376-370
- Legend:Spontaneously Combustible
- Supplier no.:HML21
Specifications
About this item
Ship with confidence when using Worded Spontaneously Combustible labels, revised to meet the design requirements of 49 CFR 172.407.
- Printed with light-fast inks for fade resistance
- Adhesives are formulated for use in various climates and environments
- Once affixed, labels won't fade or fall off
- Outstanding chemical and abrasion resistance
- Red and white with black type
In addition to complying with directives set by the DOT, these labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations.