Order Entry
United States
Orders LinkContactUsLinkComponent
Labels 'Sampled', Labelmaster

Labels 'Sampled', Labelmaster

Preprinted labels, Semi-gloss paper, Sampled, 3", 38.1×50.8 mm (1.5×2"), 5.85 mil., On roll
Catalog # 101376-610
Marketsource
Supplier:   Label Master
Supplier #:  BT331
Labels 'Sampled', Labelmaster
Catalog # 101376-610
Supplier:  Label Master
Marketsource
Labels 'Sampled', Labelmaster

Preprinted labels, Semi-gloss paper, Sampled, 3", 38.1×50.8 mm (1.5×2"), 5.85 mil., On roll

Price
$60.34
Log in for availability
Pack of 500
Minimum order quantity is 1
Product Details & Documents

Create a customized inventory labeling solution with Sampled labels.

  • Ample space is provided to sign off and include the date
  • Help identify and track critical information on materials in transit
  • Made of paper
  • Strong adhesion to corrugated boxes

These high-visibility ColorBrite™ labels, which feature bold lettering on bright fluorescent blue ink, instantly command attention wherever they're used and guarantee their important message is seen and read.

Specifications
  • Description:
    Preprinted labels
  • Dimensions:
    38.1×50.8 mm (1.5×2")
  • Material:
    Semi-gloss paper
  • Thickness:
    5.85 mil.
  • Packaging:
    On roll
  • Core size:
    3"
  • Legend:
    Sampled
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.