Labels 'Received Date', Labelmaster
Catalog # 101377-226
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Fluorescent green paper
- Thickness:7.1 mil.
- Cat. No.:101377-226
- Packaging:On roll
- Core size:3"
- Legend:Received Date:__
- Supplier no.:BLT28
- Diameter:2"
Specifications
About this item
Rest easy knowing that shipments will receive special handling with Received Date labels.
- Printed on paper
- Permanent adhesive for excellent adhesion to cardboard boxes
- Ample space is provided for personnel to mark the date
Warehouse personnel will easily follow the instructions on these high-visibility ColorBrite™ warehouse labels, which feature bold lettering and attention-commanding bright fluorescent green ink.