Labels 'Packing Slip Enclosed', Labelmaster
101377-474
- Description:Preprinted labels
- Dimensions:50.8×82.6 mm (2×3.25")
- Material:Fluorescent orange paper
- Thickness:7.1 mil.
- Cat. No.:101377-474
- Packaging:On roll
- Legend:Packing Slip Enclosed
- Supplier no.:BLT24
Rest easy knowing that shipments will receive special handling with Packing Slip Enclosed labels.
- Bold lettering
- Attention-commanding bright fluorescent orange ink
- Printed on paper
- Permanent adhesive for excellent adhesion to cardboard boxes
Warehouse personnel will easily follow the instructions on these high-visibility ColorBrite™ warehouse labels.