Check for Damage and Verify Quantity Labels, Labelmaster
Catalog # 101377-398
Supplier: Label Master
Specifications
- Description:Check for damage and verify quantity labels
- Dimensions:76.2×127 mm (3×5")
- Material:Fluorescent green paper
- Thickness:7.1 mil.
- Cat. No.:101377-398
- Core size:3"
- Legend:Check For Damage and Verify Quantity Before Accepting Delivery
- Supplier no.:BLT137
Specifications
About this item
Rest easy knowing that shipments will receive special handling with Check For Damage and Verify Quantity labels.
- Bold lettering
- Attention-commanding bright fluorescent green ink
- Printed on paper
- Permanent adhesive for excellent adhesion to cardboard boxes
Warehouse personnel will easily follow the instructions on these high-visibility ColorBrite™ warehouse labels.