Labels 'Used Batteries', Labelmaster
101376-796
- Description:Preprinted labels
- Dimensions:152.4×152.4 mm (6×6")
- Material:PVC-free film
- Thickness:7.1 mil.
- Cat. No.:101376-796
- Legend:Used Batteries
- Supplier no.:KWMV
Create an on demand shipping label solution with Used Batteries labels.
- Constructed of rugged, fle×ible, and PVC-free vinyl
- Automotive-grade ink pigments
- Specially formulated adhesives
- Brown and white
Designed for use in various climates and environments, these labels feature ruled lines to help fill in all of the information necessary to mark a container of used batteries for transport in compliance with regulations.