Labels 'Keep Frozen', Labelmaster
101377-472
- Description:Preprinted labels
- Dimensions:101.6×69.9 mm (4×2.75")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101377-472
- Packaging:On roll
- Core size:3"
- Legend:Keep Frozen
- Supplier no.:IL46
Notify carriers of special handling instructions with Keep Frozen labels.
- Printed on paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
- Red, black, and white
These labels feature the internationally recognized penguin symbol to help ensure that handling instructions are communicated.